Shop All Deburring Tools
Shaviv
Deburring Tool Set, HSS, w/C42 Blade
Mfr # 155-29067
Zoro # G2032856
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Handle Stores Blades, Telescopic Blade Holder
- Series C
- Includes C Holder, C42 Blade, Handle
- Handle Trade Name Classic Handle A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 155-29067
- Zoro # G2032856
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Features | Handle Stores Blades, Telescopic Blade Holder |
Series | C |
Includes | C Holder, C42 Blade, Handle |
Handle Trade Name | Classic Handle A |
Holder Trade Letter | C |
Blade Material | High Speed Steel |
Handle Material | Plastic |
Surface Application | Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge |
Blade Trade Number | C42 |
Color | Red |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C42, Color Red, Number of Blades 1, Handle Trade Name Classic Handle A, Holder Trade Letter C, Features Handle Stores Blades, Telescopic Blade Holder, Handle Material Plastic, Includes C Holder, C42 Blade, Handle, Series C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Narrow Face Crimped Wire Wheel, .006 Fill, 5/8"-11 UNC Nut (156)
- METABO CutOff Wheel, T1, A24M, 14"X3/32"X1" (616340000)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 11 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012946)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- SHAVIV Deburring Tool Set, B Series (155-00183)
- SHAVIV Deburring Tool Set, B Series (155-00231)
- SHAVIV Shaviv Set Burr-Ex (155-29146)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00036)
- SHAVIV Deburring Tool Set, Heavy-Duty Blades (155-00179)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- Shaviv Deburring Tools