Shop All Deburring Tools
Shaviv
Deburring Tool Set, Holds Both B, E Blades
Mfr # 155-29178
Zoro # G2015898
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes (3) B Blades, (3) E Blades, Classic A Handle, M Blade Holder
- Features Handle Stores Blades, Telescopic Blade Holder
- Series M
- Handle Trade Name Classic Handle A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29178
- Zoro # G2015898
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | (3) B Blades, (3) E Blades, Classic A Handle, M Blade Holder |
Features | Handle Stores Blades, Telescopic Blade Holder |
Series | M |
Handle Trade Name | Classic Handle A |
Blade Trade Number | B10, B20, B30, E100, E111, E200 |
Handle Material | Plastic |
Holder Trade Letter | M |
Surface Application | Front Hole Edge, Straight Edge |
Color | Red |
Blade Material | High Speed Steel |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, B30, E100, E111, E200, Color Red, Number of Blades 6, Handle Trade Name Classic Handle A, Holder Trade Letter M, Features Handle Stores Blades, Telescopic Blade Holder, Handle Material Plastic, Includes (3) B Blades, (3) E Blades, Classic A Handle, M Blade Holder, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25 (3116035)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x7/64"x1" (66252843257)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66254490859)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 4 pk (DCD050220H04G)
- SHAVIV Deburring Tool Set, Aluminum, Steel, TiN (154-00040)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- SHAVIV Deburring Tool Set, Heavy-Duty Blades (155-00179)
- SHAVIV Disposable Deburring Tool Set, C, E Series (154-90081)
- SHAVIV MANGO II UNI.SHEET CLEANER KIT (154-00038)
- SHAVIV Deburring Tool Set (154-00045)
- SHAVIV Deburring Blade Holder, Steel, L Series (153-29010)
- Shaviv Deburring Tools