Shop All Deburring Tools
Shaviv
Deburring Tool Set, High Speed Steel
Mfr # 154-00031
Zoro # G2015645
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 1 1/2 in
- Features Tri-Flute Chamfers Holes and Materials
- Includes 1/2 in Solid HSS Countersinks, 13/16 in, 5/8 in, B12 Fixed Blade, Finishing Bit
- Work Direction Right Hand/Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 154-00031
- Zoro # G2015645
- Country of Origin Israel
- Category Deburring Tools
Dimensions
Overall Length | 1 1/2 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Tool Set |
Material | High Speed Steel |
Features | Tri-Flute Chamfers Holes and Materials |
Includes | 1/2 in Solid HSS Countersinks, 13/16 in, 5/8 in, B12 Fixed Blade, Finishing Bit |
Work Direction | Right Hand/Left Hand |
Surface Application | Front Hole Edge |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Blade Material | High Speed Steel |
Blade Trade Number | B12 Finishing Bit, FC-12, FC-16, FC-20 |
Description
Deburring Tool Set, Surface Application Front Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B12 Finishing Bit, FC-12, FC-16, FC-20, Work Direction Right Hand/Left Hand, Shank Dia. 3/32 in, Overall Length 1 1/2 in, Number of Blades 4, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- 3M Paper Disc, Extra Coarse, 6 in. Dia., PK50 (7000148149)
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- SHAVIV Deburring Tool Set, Heavy-Duty Blades (155-00179)
- SHAVIV Deburring Tool Set, Holds Both B, E Blades (155-29178)
- SHAVIV Deburring Tool Set, HSS, w/C42 Blade (155-29067)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- SHAVIV Disposable Deburring Tool, E Series (155-29190)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- TENG TOOLS DET01 Deburring Tool + 2 X HSS Knife Blades (DET01)
- Shaviv Deburring Tools