Shop All Deburring Tools
Shaviv
Deburring Tool Set, Heavy-Duty Blades
Mfr # 155-00179
Zoro # G2272055
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Series E
- Includes (10) E100S Blades, Mango IIE Handle
- Features Ergonomic Handle, Extra-Close Handle
- Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00179
- Zoro # G2272055
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel |
Series | E |
Includes | (10) E100S Blades, Mango IIE Handle |
Features | Ergonomic Handle, Extra-Close Handle |
Color | Black, Orange |
Surface Application | Front Hole Edge, Straight Edge |
Handle Material | Plastic |
Handle Trade Name | Mango IIE |
Blade Trade Number | E100S |
Blade Material | Cobalt |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material Cobalt, Blade Finish Not Applicable, Blade Trade Number E100S, Color Black, Orange, Number of Blades 10, Handle Trade Name Mango IIE, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes (10) E100S Blades, Mango IIE Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Burr Set, 8 Piece, Double Cut, Solid Carbide Head (70S001DC)
- DYNABRADE Belt, 50G, 1/2"X24" (82533)
- 3M Clean Sanding Pad Hook Saver 28325, 3inx4in 33 Holes, 20/pk (7100114589)
- MERIT Surface Conditioning Disc, 4In, 50G, Coarse (05539512515)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00030)
- SHAVIV Deburring Tool, Metal, High Speed Steel (155-90082)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00185)
- SHAVIV Shaviv Excaliburr Set L (155-29076)
- SHAVIV MANGO II UNI.SHEET CLEANER KIT (154-00038)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90085)
- YELLOW JACKET Deburring Tool, Tubing Cutter, Steel (60165)
- Shaviv Deburring Tools