Shop All Deburring Blades
Shaviv
Deburring Tool Set, for Plumbing
Mfr # 90119
Zoro # G5895465
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Series B; E
- Features Ergonomic Handle
- Includes Ergo-Burr II Handle, F Holder, F26X OD Countersink, Glo-Burr E Handle with E100 Blade, (3) E100 Blades in Carrying Case
- Handle Trade Name Mango II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 90119
- Zoro # G5895465
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Deburring Tool Kit |
Material | High Speed Steel |
Series | B; E |
Features | Ergonomic Handle |
Includes | Ergo-Burr II Handle, F Holder, F26X OD Countersink, Glo-Burr E Handle with E100 Blade, (3) E100 Blades in Carrying Case |
Handle Trade Name | Mango II |
Blade Material | High Speed Steel |
Color | Blue |
Blade Trade Number | E100, F26X |
Surface Application | Back Hole Edge, Cross Hole, Outer Tube Edge, Flat Surface, Front Hole Edge, Straight Edge |
Holder Trade Letter | F |
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Outer Tube Edge, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, F26X, Color Blue, Number of Blades 5, Handle Trade Name Mango II, Holder Trade Letter F, Features Ergonomic Handle, Includes Ergo-Burr II Handle, F Holder, F26X OD Countersink, Glo-Burr E Handle with E100 Blade, (3) E100 Blades in Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BDM808, 8" Dia. Crimped Wire Wheel Brush, .008 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM808)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 24G, TR, PK50 (66261121029)
- PFERD 1-1/2" x 3/8" x 2-1/2" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61851)
- DEDECO SUNBURST 1" TC DISCS WHITE 120 GRIT (A/O) 48/BX (1278)
- SHAVIV Deburring Replacement Blade, C 60 (151-29118)
- SHAVIV Deburring Replacement Blade, B 10L (151-29095)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Deburring Replacement Blade, C 42 (151-29030)
- SHAVIV Deburring Replacement Blade, E 300 (151-29042)
- SHAVIV Deburring Replacement Blade, Q11 (151-00132)
- GENERAL TOOLS Deburring Tool, Swivel Head Blade, Aluminum Handle, 518 in L (482)
- Shaviv Deburring Blades