Shop All Deburring Tools
Shaviv
Deburring Tool Set, E Series
Mfr # 3SE100VIC
Zoro # G2015837
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes (12) E100 Blades, Mango Click E Handle
- Series E
- Features Ergonomic Handle, One-Click Blade Replacement
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 3SE100VIC
- Zoro # G2015837
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | (12) E100 Blades, Mango Click E Handle |
Series | E |
Features | Ergonomic Handle, One-Click Blade Replacement |
Blade Material | High Speed Steel |
Handle Trade Name | Mango Click E |
Handle Material | Plastic |
Blade Trade Number | E100 |
Surface Application | Front Hole Edge, Straight Edge |
Color | Black, Orange |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Black, Orange, Number of Blades 12, Handle Trade Name Mango Click E, Holder Trade Letter Not Applicable, Features Ergonomic Handle, One-Click Blade Replacement, Handle Material Plastic, Includes (12) E100 Blades, Mango Click E Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD 3MF3X24 100 341D 3 x 24 in. 100 Grit Sanding Belt (3MF3X24 100)
- RAYTECH Plastic Media, Cone, 9/16" (41-337)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94083)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23336)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90056)
- SHAVIV Deburring Tool Set, HSS, w/E200 Blade (155-29078)
- SHAVIV MANGO II UNI.SHEET CLEANER KIT (154-00038)
- SHAVIV Deburring Tool Set, HSS, w/B20 Blade (155-29066)
- SHAVIV Deburring Tool, E Series (155-29156)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-90042)
- ROYAL PRODUCTS Deburring (22633)
- Shaviv Deburring Tools