Shop All Deburring Tools
Shaviv
Deburring Tool Set, E Series
Mfr # 155-29161
Zoro # G2101465
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Steel
- Series E
- Features Disposable, Pocket Clip
- Includes E100 Blade, UniBurr Handle
- Surface Application Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29161
- Zoro # G2101465
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool |
Material | High Speed Steel, Steel |
Series | E |
Features | Disposable, Pocket Clip |
Includes | E100 Blade, UniBurr Handle |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | E100 |
Blade Material | High Speed Steel |
Color | Yellow |
Handle Trade Name | MB2000 |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Yellow, Number of Blades 1, Handle Trade Name MB2000, Holder Trade Letter Not Applicable, Features Disposable, Pocket Clip, Includes E100 Blade, UniBurr Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 2" X 5 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-032088-050A)
- MIRKA Gold 2.75X17.5" Plain P120, Abrasive (23-170-120)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 77447 Sand-Light Hand Pad 6 " x 9" Maroon Non-Woven Medium (77447)
- SHAVIV Deburring Tool Set, HSS, w/D80C Blade (155-29068)
- SHAVIV Ratchet Blade Holder, Steel, F Series (153-29006)
- SHAVIV Deburring Tool Set, Plastic, HSS, w/Set B (154-29060)
- SHAVIV Deburring Tool Set, E Series (155-29160)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00035)
- SHAVIV Glo-Burr Blue Handle With E111 Blade (155-00270)
- SHAVIV Deburring Blade Holder, Steel, F Series (153-29005)
- Shaviv Deburring Tools