Shop All Deburring Tools
Shaviv
Deburring Tool Set, E Series
Mfr # 155-00232
Zoro # G2271775
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel, TiN
- Includes (5) Thin Nose TIN Coated E111P Blades, E Blade Holder, Mango II Handle
- Features Ergonomic Handle, Telescopic Blade Holder
- Series E
- Handle Trade Name Mango II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00232
- Zoro # G2271775
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | Plastic, Steel, TiN |
Includes | (5) Thin Nose TIN Coated E111P Blades, E Blade Holder, Mango II Handle |
Features | Ergonomic Handle, Telescopic Blade Holder |
Series | E |
Handle Trade Name | Mango II |
Blade Material | High Speed Steel |
Holder Trade Letter | E |
Surface Application | Front Hole Edge, Straight Edge |
Handle Material | Plastic |
Blade Trade Number | E111P |
Color | Black, Orange |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number E111P, Color Black, Orange, Number of Blades 5, Handle Trade Name Mango II, Holder Trade Letter E, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes (5) Thin Nose TIN Coated E111P Blades, E Blade Holder, Mango II Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #320 Hook & Loop, 4 Holes Vented (M-179759)
- FLEX-HONE TOOL BC11280 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC11280)
- CONTINENTAL ABRASIVES 5"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-050751)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80 (08834137371)
- SHAVIV Deburring Tool Set, HSS, w/C42 Blade (155-29067)
- SHAVIV Deburring Tool Set, C Series (155-00178)
- SHAVIV Deburring Tool, B Series (155-29153)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90073)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- WESTWARD Deburring Tool Kit, Series E, 5 Pcs (4KTV1)
- Shaviv Deburring Tools