Shop All Deburring Tools
Shaviv
Deburring Tool Set, E Series
Mfr # 155-00177
Zoro # G2272070
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Includes (10) B10 Blades, Mango IIB Handle
- Features Ergonomic Handle, Extra-Close Handle
- Series E
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00177
- Zoro # G2272070
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel |
Includes | (10) B10 Blades, Mango IIB Handle |
Features | Ergonomic Handle, Extra-Close Handle |
Series | E |
Blade Material | High Speed Steel |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | B10 |
Color | Black, Orange |
Handle Material | Plastic |
Handle Trade Name | Mango IIB |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Black, Orange, Number of Blades 10, Handle Trade Name Mango IIB, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes (10) B10 Blades, Mango IIB Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC13818 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13818)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63111)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400Grit, PK50 (77696007765)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #100 Hook & Loop, 4 Holes Vented (M-179755)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00035)
- SHAVIV Deburring Tool Set, B Series (154-29136)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- SHAVIV Deburring Tool Set, HSS, w/C42 Blade (155-29067)
- SHAVIV Ratchet Blade Holder, Steel, F Series (153-29006)
- SHAVIV Shaviv Golden Set E (155-00259)
- Shaviv Deburring Tools