Shop All Deburring Tools
Shaviv
Deburring Tool Set, E Series
Mfr # 154-00013
Zoro # G2015986
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes (48) Glo-Burr B Handle, E100 Blade
- Features Handle Stores Blades, Pocket Clip
- Series E
- Surface Application Cross Hole, Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 154-00013
- Zoro # G2015986
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | (48) Glo-Burr B Handle, E100 Blade |
Features | Handle Stores Blades, Pocket Clip |
Series | E |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Color | Blue, Green, Red, Yellow |
Handle Trade Name | Glo-Burr |
Handle Material | Plastic |
Blade Trade Number | E100, E111, E200, E300 |
Blade Material | High Speed Steel |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E111, E200, E300, Color Blue, Green, Red, Yellow, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes (48) Glo-Burr B Handle, E100 Blade, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 9" Grip P120 (9A-223-120)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Long Length, SF-3L6, 3/8 (10947)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit (30571)
- PFERD 1/2" Knot Wire End Brush - Flared Cup - .014 SS Wire, 1/4" Shank (83087)
- SHAVIV Deburring Tool Set, HSS, w/B30 Blade (154-29061)
- SHAVIV Shaviv Set Burr-Ex (155-29146)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- SHAVIV Mango II Kit Kwc (154-00024)
- SHAVIV Deburring Tool Set, B Series (155-00183)
- SHAVIV Deburring Blade Holder, Steel, C Series (153-29001)
- WEILER Bore-Rx 3" Dia Brush Deburring .026/120CG Crimped Fill, 3/8" Stem (86150)
- Shaviv Deburring Tools