Shop All Deburring Tools
Shaviv
Deburring Tool Set, C Series
Mfr # 155-00178
Zoro # G2272061
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Features Ergonomic Handle, Extra-Close Handle
- Series C
- Includes (10) E100 Blades, Mango IIE Handle
- Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 155-00178
- Zoro # G2272061
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel |
Features | Ergonomic Handle, Extra-Close Handle |
Series | C |
Includes | (10) E100 Blades, Mango IIE Handle |
Color | Black, Orange |
Handle Trade Name | Mango IIE |
Blade Material | High Speed Steel |
Handle Material | Plastic |
Blade Trade Number | E100 |
Surface Application | Front Hole Edge, Straight Edge |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Black, Orange, Number of Blades 10, Handle Trade Name Mango IIE, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes (10) E100 Blades, Mango IIE Handle, Series C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Assorted Belt, 3"x18", PK5 (DCB318ASTS05G)
- DEDECO SUNBURST 6'' X 1/2'' TC BLUE 400 GRIT (A/O) 1/UNIT (1881)
- 3M Stikit Gold Film Disc Roll 255L, 5inxNH P80,100 ea/rl 4 rl/pk (82471)
- ARC ABRASIVES Belt Predator 1 X 42 120, Coated, 1" W, 42" L, 120 Grit, Ceramic, Predator, Yellow (71-010042008)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- SHAVIV Deburring Tool Set, E Series (155-00232)
- SHAVIV Deburring Tool Set, HSS, w/B20 Blade (155-29066)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00199)
- SHAVIV Deburring Tool Set, B Series (155-29202)
- ROYAL PRODUCTS Slim-Grip DisposableBurr, PK10 (22050)
- Shaviv Deburring Tools