Shop All Deburring Tools
Shaviv
Deburring Tool Set, B Series
Mfr # 155-29191
Zoro # G2015889
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Steel
- Features Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip
- Series B
- Includes B10 Blade, UniBurr Handle
- Handle Trade Name UB2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29191
- Zoro # G2015889
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool |
Material | High Speed Steel, Steel |
Features | Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip |
Series | B |
Includes | B10 Blade, UniBurr Handle |
Handle Trade Name | UB2000 |
Blade Material | High Speed Steel |
Surface Application | Front Hole Edge, Straight Edge |
Color | Red |
Blade Trade Number | B10 |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Red, Number of Blades 1, Handle Trade Name UB2000, Holder Trade Letter Not Applicable, Features Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip, Includes B10 Blade, UniBurr Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Spiral Wire Brush Tool, Stainlesss Steel, 1" (97939)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- ARC ABRASIVES Belt Cg 1 X 42 80, 1" W, 42" L, 80 Grit (40104206)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00185)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- SHAVIV Deburring Tool Set, Aluminum, Hi Speed Stl (155-00019)
- SHAVIV Deburring Tool Set, Holds Both B, E Blades (155-29178)
- SHAVIV Deburring Tool Set (154-00045)
- CONTINENTAL ABRASIVES SL-3 Aluminum Cut Conical Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SL3NF)
- Shaviv Deburring Tools