Shop All Deburring Tools
Shaviv
Deburring Tool Set, B Series
Mfr # 155-00231
Zoro # G2271781
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel, TiN
- Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
- Series B
- Includes (5) Thin Nose TIN Coated B11P Blades, B Blade Holder, Mango II Handle
- Blade Trade Number B11P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 155-00231
- Zoro # G2271781
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | Plastic, Steel, TiN |
Features | Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle |
Series | B |
Includes | (5) Thin Nose TIN Coated B11P Blades, B Blade Holder, Mango II Handle |
Blade Trade Number | B11P |
Handle Trade Name | Mango II |
Blade Material | High Speed Steel |
Holder Trade Letter | B |
Color | Black, Orange |
Surface Application | Front Hole Edge, Straight Edge |
Handle Material | Plastic |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number B11P, Color Black, Orange, Number of Blades 5, Handle Trade Name Mango II, Holder Trade Letter B, Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle, Handle Material Plastic, Includes (5) Thin Nose TIN Coated B11P Blades, B Blade Holder, Mango II Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #80 (M-177219)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Flat (62152)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 80 (66623334965)
- MARCO Service Kit for 1-1/2" Inlet Valve (1012215)
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- SHAVIV Deburring Tool Set, E Series (155-00182)
- SHAVIV Shaviv Set Burr-Ex (155-29146)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00034)
- SHAVIV Deburring Tool Set, HSS, w/E111 Blade (154-29144)
- SHAVIV Deburring Tool Set, Q Series (155-29238)
- CONTINENTAL ABRASIVES SH-5 Double Cut Flame Shape Tungsten Carbide Burr (CB-SH5D)
- Shaviv Deburring Tools