Shop All Deburring Tools
Shaviv
Deburring Tool Set, B Series
Mfr # 155-00184
Zoro # G2272000
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Includes (10 ) B10S Blades, B Blade Holder, Mango II Handle
- Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
- Series B
- Holder Trade Letter B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 155-00184
- Zoro # G2272000
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | Cobalt |
Includes | (10 ) B10S Blades, B Blade Holder, Mango II Handle |
Features | Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle |
Series | B |
Holder Trade Letter | B |
Blade Material | Cobalt |
Blade Trade Number | B10S |
Handle Material | Plastic |
Handle Trade Name | Mango II |
Color | Black, Orange |
Surface Application | Front Hole Edge, Straight Edge |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material Cobalt, Blade Finish Not Applicable, Blade Trade Number B10S, Color Black, Orange, Number of Blades 10, Handle Trade Name Mango II, Holder Trade Letter B, Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle, Handle Material Plastic, Includes (10 ) B10S Blades, B Blade Holder, Mango II Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020132004-1)
- NORTON CO 9" x 11" ProSand Sanding Sheet 100-Grit, PK 20 (02640)
- MERIT Quick Change Disc, AlO, 3in, 320G, TP, PK50 (69957399796)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00032)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- SHAVIV Deburring Tool Set, HSS, w/B30 Blade (154-29061)
- SHAVIV Deburring Tool Set, HSS, w/E111 Blade (154-29144)
- SHAVIV Glo-Burr Blue Handle With E111 Blade (155-00270)
- SHAVIV Deburring Tool Set, HSS, w/D80C Blade (155-29068)
- Shaviv Deburring Tools