Shop All Deburring Tools
Shaviv
Deburring Tool Set, B Series
Mfr # 155-00183
Zoro # G2272019
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Series B
- Includes (10) B10S Blades, Mango II Handle
- Features Ergonomic Handle, Extra-Close Handle
- Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00183
- Zoro # G2272019
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel |
Series | B |
Includes | (10) B10S Blades, Mango II Handle |
Features | Ergonomic Handle, Extra-Close Handle |
Color | Black, Orange |
Handle Material | Plastic |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | Cobalt |
Blade Trade Number | B10S |
Handle Trade Name | Mango IIB |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material Cobalt, Blade Finish Not Applicable, Blade Trade Number B10S, Color Black, Orange, Number of Blades 10, Handle Trade Name Mango IIB, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes (10) B10S Blades, Mango II Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 6-PLY RED 220 GRIT (A/O) 1/UNIT (1343)
- DEDECO SUNBURST 2'' TC 6-PLY RED 220 GRIT (A/O) 1/UNIT (1313)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 100 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760063)
- 3M Clean Sanding Pad Hook Saver 28325, 3inx4in 33 Holes, 20/pk (7100114589)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00036)
- SHAVIV Deburring Tool, HSS (155-29084)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- SHAVIV Deburring Tool Set, Plastic, HSS, w/Set B (154-29060)
- SHAVIV Glo-Burr Blue Handle With E111 Blade (155-00270)
- HEULE CARBIDE DEBURRING TOOL OTHER METALWORKING TOOLS And CONSUMABLE (SNAP 12-551)
- Shaviv Deburring Tools