Shop All Deburring Tools
Shaviv
Deburring Tool Set, B Series
Mfr # 154-29136
Zoro # G2015995
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes (48) Glo-Burr B Handle, B10 Blade
- Series B
- Features Handle Stores Blades, Pocket Clip
- Handle Trade Name Glo-Burr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 154-29136
- Zoro # G2015995
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | (48) Glo-Burr B Handle, B10 Blade |
Series | B |
Features | Handle Stores Blades, Pocket Clip |
Handle Trade Name | Glo-Burr |
Handle Material | Plastic |
Color | Blue, Green, Red, Yellow |
Blade Material | High Speed Steel |
Blade Trade Number | B10, B11, B20, B30 |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B11, B20, B30, Color Blue, Green, Red, Yellow, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes (48) Glo-Burr B Handle, B10 Blade, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Sigma Green Max Grinding Wheel, 4-1/2 x 1/4 x 7/8", 36Grit (739100)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- CGW ABRASIVES CGW Abrasives 39948 Flap Wheel 3" x 1/4" x 1" 60 Grit Aluminum Oxide (39948)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TR (66261016373)
- SHAVIV Deburring Tool, Plastic, HSS, UB1 Series (155-29080)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- SHAVIV Deburring Tool Set, Ultrafine Finish (154-29228)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- SHAVIV Deburring Tool Set, E Series (155-00232)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (156-00003)
- Shaviv Deburring Tools