Shop All Deburring Tools
Shaviv
Deburring Tool Set
Mfr # 154-00045
Zoro # G2271985
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, High Speed Steel, Plastic, Steel
- Includes Aluminum A Handle, TIN Coated Blades
- Series B; E
- Features Blade Inserts Axially or Perpendicular to Handle
- Handle Trade Name Classic Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 154-00045
- Zoro # G2271985
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Kit |
Material | Aluminum, High Speed Steel, Plastic, Steel |
Includes | Aluminum A Handle, TIN Coated Blades |
Series | B; E |
Features | Blade Inserts Axially or Perpendicular to Handle |
Handle Trade Name | Classic Aluminum |
Blade Material | High Speed Steel |
Blade Trade Number | B10P, B11P, B20P, B30P, E100P, E111P, E200P, E300P |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Color | Yellow |
Holder Trade Letter | B, E |
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number B10P, B11P, B20P, B30P, E100P, E111P, E200P, E300P, Color Yellow, Number of Blades 8, Handle Trade Name Classic Aluminum, Holder Trade Letter B, E, Features Blade Inserts Axially or Perpendicular to Handle, Includes Aluminum A Handle, TIN Coated Blades, Series B; E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size (22021)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec 2/S 7.5x1/2, CA (66253209930)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120Grit, PK50 (77696007753)
- DEWALT 4-1/2" x 7/8" 120g type 29 HP flap disc (DW8310)
- SHAVIV Deburring Tool Set, B Series (154-29136)
- SHAVIV Deburring Tool Set, B Series (155-00183)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90056)
- SHAVIV Ratchet Blade Holder, Steel, F Series (153-29006)
- SHAVIV Deburring Tool Set, HSS, w/C42 Blade (155-29067)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- CONTINENTAL ABRASIVES SC-5 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC5D)
- Shaviv Deburring Tools