Shop All Deburring Blades
Shaviv
Deburring Tool, E Series
Mfr # 155-29155
Zoro # G2437806
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Handle Stores Blades, Pocket Clip
- Includes E100 Blade, Glo-Burr E Handle
- Series E
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29155
- Zoro # G2437806
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Deburring Tool |
Material | High Speed Steel, Plastic |
Features | Handle Stores Blades, Pocket Clip |
Includes | E100 Blade, Glo-Burr E Handle |
Series | E |
Color | Green |
Surface Application | Front Hole Edge, Straight Edge |
Handle Material | Plastic |
Blade Material | High Speed Steel |
Handle Trade Name | Glo-Burr |
Blade Trade Number | E100 |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Green, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes E100 Blade, Glo-Burr E Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, 76 mm dia. (56087)
- NORTON CO NORTON 88240 Grinding Wheel, Medium, Aluminum Oxide, 6 in Dia (88240)
- DYNABRADE Dynabug, Disc Pad, 3-2/3"X 7" (57851)
- 3M Disc Pad Holder, 947TH 7"X 1, PN20279 (7000118602)
- SHAVIV Deburring Replacement Blade, F 30 (151-29051)
- SHAVIV Deburring Replacement Blade, C 60 (151-29118)
- SHAVIV Deburring Blade (151-29207)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Deburring Replacement Blade, B10 (151-29135)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- Shaviv Deburring Blades