Shop All Deburring Tools
Shaviv
Deburring Tool, B Series
Mfr # 155-29153
Zoro # G2272125
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Series B
- Includes B10 Blade, Glo-Burr B Handle
- Features Handle Stores Blades, Pocket Clip
- Surface Application Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29153
- Zoro # G2272125
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool |
Material | High Speed Steel, Plastic |
Series | B |
Includes | B10 Blade, Glo-Burr B Handle |
Features | Handle Stores Blades, Pocket Clip |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | B10 |
Blade Material | High Speed Steel |
Handle Trade Name | Glo-Burr |
Color | Red |
Handle Material | Plastic |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Red, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes B10 Blade, Glo-Burr B Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Steel (154-29079)
- MIRKA Mirlon Total 6" Xf, Scuff Pad (18-241-800)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 60G (63642502592)
- SHAVIV Deburring Tool Set, HSS, w/B30 Blade (154-29061)
- SHAVIV Deburring Tool Set, E Series (155-29161)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- SHAVIV Deburring Tool Set, HSS, w/B20 Blade (155-29066)
- SHAVIV Deburring Tool Set, B Series (154-29136)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- Shaviv Deburring Tools