Shop All Deburring Blades
Shaviv
Deburring Tool, B Series
Mfr # 155-29152
Zoro # G2437821
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Series B
- Includes B10 Blade, Glo-Burr B Handle
- Features Handle Stores Blades, Pocket Clip
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29152
- Zoro # G2437821
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Deburring Tool |
Material | High Speed Steel, Plastic |
Series | B |
Includes | B10 Blade, Glo-Burr B Handle |
Features | Handle Stores Blades, Pocket Clip |
Handle Material | Plastic |
Blade Trade Number | B10 |
Blade Material | High Speed Steel |
Handle Trade Name | Glo-Burr |
Color | Green |
Surface Application | Front Hole Edge, Straight Edge |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Green, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes B10 Blade, Glo-Burr B Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x3/8in, 60G (61463624496)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG5)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120687)
- 3M Fibre Disc 787C, 4inx5/8 in 36+, 25/inne (787C)
- SHAVIV Deburring Replacement Blade, B 25C (151-29110)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Deburring Replacement Blade, E 350 (151-29044)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- SHAVIV Deburring Replacement Blade, PK100 (151-29148)
- SHAVIV Deburring Replacement Blade, E 111 (151-29109)
- Shaviv Deburring Blades