Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, UF 1
Mfr # 155-00051
Zoro # G2032795
product price: $26.79
/ea
Sold in multiples of 10 for $267.90
$267.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UF 1
- Material High Speed Steel
- Application Flat Surfaces
- Dia. (In.) 0.25 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00051
- Zoro # G2032795
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.25 in |
Details
Item | Deburring Tool |
Type | UF 1 |
Material | High Speed Steel |
Application | Flat Surfaces |
Color | Yellow |
Blade Trade Number | UF 1 |
Blade Material | High Speed Steel |
Surface Application | Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number UF 1, Color Yellow, Number of Blades 1, Holder Trade Letter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide (21279)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- DYNABRADE Belt, Medium, 1/4"X18" (78016)
- MIRKA Mesh Grip, Disc, 11", P120 Grit, PK50 (9A-262-120)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- SHAVIV Deburring Replacement Blade, E 110P (151-29039)
- SHAVIV Deburring Replacement Blade, B 25 (151-29022)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- SHAVIV Deburring Replacement Blade, D 82C (151-29032)
- SHAVIV Deburring Replacement Blade, E 200C (151-29041)
- Shaviv Deburring Blades