Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, UB 2000
Mfr # 155-29107
Zoro # G2032725
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UB 2000
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.25 in
- Features Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29107
- Zoro # G2032725
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.25 in |
Details
Item | Deburring Tool |
Type | UB 2000 |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Features | Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip |
Blade Trade Number | B10 |
Blade Material | High Speed Steel |
Color | Blue |
Surface Application | Front Hole Edge, Straight Edge |
Handle Trade Name | UB2000 |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Blue, Number of Blades 1, Handle Trade Name UB2000, Holder Trade Letter Not Applicable, Features Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR40 (06U504)
- PFERD Die Grinder Mandrel - 1/4" Shank - 3/8" Arbor Hole, 1" Flange (69034)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- SHAVIV Deburring Replacement Blade, B 70 (151-29028)
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- SHAVIV Deburring Replacement Blade, E100S (151-29211)
- SHAVIV Deburring Replacement Blade, BUS2 (151-29196)
- SHAVIV Deburring Replacement Blade, B 10L (151-29095)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- COMPONENT HARDWARE Tuff Brake Die Protection Film 4" W x .0 (Q80-4000)
- Shaviv Deburring Blades