Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, TiN, E300P
Mfr # 151-29227
Zoro # G2101429
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type E300P
- Material Tin
- Application For Inside, Outside Holes Simultaneously Up to 0.24 in
- Dia. (In.) 0.13 in
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29227
- Zoro # G2101429
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 7/8 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E300P |
Material | Tin |
Application | For Inside, Outside Holes Simultaneously Up to 0.24 in |
Surface Application | Cross Hole |
Work Direction | Right Hand |
Blade Material | High Speed Steel |
Blade Trade Number | E300P |
Primary Material Application | Aluminum, Copper, Plastic, Stainless Steel, Steel |
Description
Deburring Replacement Blade, Surface Application Cross Hole, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number E300P, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PM-832-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832-8)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/2" dia. (06689)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit (46232)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 80xPK10 (78039)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Replacement Blade, E 200P (151-29099)
- SHAVIV Deburring Replacement Blade, E 110 (151-29038)
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- SHAVIV Deburring Replacement Blade, B 25C (151-29110)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- Shaviv Deburring Blades