Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, Q11
Mfr # 151-00132
Zoro # G2015566
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Q11
- Material Ceramic, Plastic
- Application For Deflashing Plastics, Straight Edges, Hole Edges, Slot/Keyways, Sheets, Mold Gate Trim
- Overall Length 2 in
- Primary Material Application Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-00132
- Zoro # G2015566
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 2 in |
Details
Item | Deburring Replacement Blade |
Type | Q11 |
Material | Ceramic, Plastic |
Application | For Deflashing Plastics, Straight Edges, Hole Edges, Slot/Keyways, Sheets, Mold Gate Trim |
Primary Material Application | Plastic |
Surface Application | Straight Edge |
Blade Material | Ceramic |
Work Direction | Right Hand/Left Hand |
Blade Trade Number | Q11 |
Description
Deburring Replacement Blade, Surface Application Straight Edge, Blade Material Ceramic, Blade Finish Not Applicable, Blade Trade Number Q11, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 2 in, Number of Blades 1, Primary Material Application Plastic, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X7/8" (616319000)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- 3M Cloth Belt 777F, 6inx48 in 80 YF-weight, (7000118454)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66623399175)
- SHAVIV Deburring Replacement Blade, 0.09 in. Dia (155-00252)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- SHAVIV Deburring Handle, Plastic (152-00019)
- SHAVIV Deburring Replacement Blade, US 4 (155-00175)
- SHAVIV Deburring Replacement Blade, G 10 (151-29052)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Deburring Replacement Blade, E 110P (151-29039)
- Shaviv Deburring Blades