Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, PK100
Mfr # 151-29148
Zoro # G2437849
product price: $1.59
/ea
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E100
- Material High Speed Steel
- Application For Heavy-Duty, Straight Edges, Hole Edges
- Dia. (In.) 0.13 in
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29148
- Zoro # G2437849
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Details
Item | Deburring Replacement Blade |
Type | E100 |
Material | High Speed Steel |
Application | For Heavy-Duty, Straight Edges, Hole Edges |
Blade Material | High Speed Steel |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Work Direction | Right Hand |
Blade Trade Number | E100 |
Surface Application | Front Hole Edge, Straight Edge |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BUFFING WHEEL 4" - ACCESS (AO3059-11)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, SC, 80G, Brn (66253263360)
- MAKITA 14" x 1/8" x 1" Abrasive Cut-Off Wheel, Ferrous Metals, 10/pk (965-210-212)
- WEILER Cut-Off Wheel Mandrel, 1/4 in Shank, For 3/8 in Wheel Arbor, For 1/8 in to 1/4 in Wheel Thick (56490)
- SHAVIV Deburring Replacement Blade, C 60 (151-29118)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- SHAVIV Deburring Tool, B Series (155-29154)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- SHAVIV Deburring Replacement Blade, BUS2 (151-29196)
- PFERD Deburring Blade BS 1018 - for Hand Deburrer (19512)
- Shaviv Deburring Blades