Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, G 20
Mfr # 151-29053
Zoro # G2450747
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G 20
- Material High Speed Steel
- Application Slots and Keyways
- Dia. (In.) 0.5 in
- Work Direction Right Hand/Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29053
- Zoro # G2450747
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.5 in |
Overall Length | 1/2 in |
Details
Item | Deburring Replacement Blade |
Type | G 20 |
Material | High Speed Steel |
Application | Slots and Keyways |
Work Direction | Right Hand/Left Hand |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel |
Blade Material | High Speed Steel |
Blade Trade Number | G20 |
Surface Application | Slot |
Description
Deburring Replacement Blade, Surface Application Slot, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number G20, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1/2 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD ABRASIVES Chop Saw Cut-Off Wheel, 14 x 3/32 x 1, T1, PK10 (54421)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Crs, TR (7000045887)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303783)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- SHAVIV Deburring Replacement Blade, E 500C (151-29111)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- SHAVIV Deburring Replacement Blade, E 700 (151-29047)
- SHAVIV Ub3 Mini Deburrng 2Pc Set (155-29082)
- PFERD Mini File BD 5010 - for Hand Deburrer (19520)
- Shaviv Deburring Blades