Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, G 10
Mfr # 151-29052
Zoro # G2450756
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G 10
- Material High Speed Steel
- Application Slots and Keyways
- Dia. (In.) 0.5 in
- Blade Trade Number G10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29052
- Zoro # G2450756
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.5 in |
Overall Length | 1/2 in |
Details
Item | Deburring Replacement Blade |
Type | G 10 |
Material | High Speed Steel |
Application | Slots and Keyways |
Blade Trade Number | G10 |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel |
Blade Material | High Speed Steel |
Work Direction | Right Hand/Left Hand |
Surface Application | Slot |
Description
Deburring Replacement Blade, Surface Application Slot, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number G10, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1/2 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 120, Diameter 2 Inch - White Color (BD2120)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3/4 Dia, 80G, PK192 (61500147972)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/2in, 60G (61463624491)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- SHAVIV Deburring Tool, B Series (155-29134)
- SHAVIV Deburring Tool, B Series (155-29154)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- SHAVIV Deburring Tool Set, for Plumbing (90119)
- SHAVIV Arc Shape Finish Blade, R30 (151-29143)
- Shaviv Deburring Blades