Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, F 20
Mfr # 151-29050
Zoro # G2273279
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F 20
- Material High Speed Steel
- Application Countersink Hole Edge
- Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29050
- Zoro # G2273279
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | F 20 |
Material | High Speed Steel |
Application | Countersink Hole Edge |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel |
Blade Material | High Speed Steel |
Blade Trade Number | F20 |
Work Direction | Right Hand/Left Hand |
Surface Application | Front Hole Edge |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number F20, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20060)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TS, (11-50254FM)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 60G, Green (66252836571)
- SHAVIV Deburring Tool, B Series (155-29134)
- SHAVIV Deburring Replacement Blade, Cobalt (151-29215)
- SHAVIV Deburring Replacement Blade, E 110 (151-29038)
- SHAVIV Deburring Blade Holder, For M, B, E Blades (153-29138)
- SHAVIV Deburring Tool, B Series (155-29154)
- SHAVIV Deburring Replacement Blade, F26X (151-29147)
- SHAVIV Deburring Tool, E Series (155-29133)
- Shaviv Deburring Blades