Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E450
Mfr # 151-29234
Zoro # G2437620
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E450
- Material High Speed Steel
- Application For Straight Edges, Hole Back-Edges, Sheets
- Dia. (In.) 0.13 in
- Work Direction Right Hand/Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29234
- Zoro # G2437620
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Details
Item | Deburring Replacement Blade |
Type | E450 |
Material | High Speed Steel |
Application | For Straight Edges, Hole Back-Edges, Sheets |
Work Direction | Right Hand/Left Hand |
Surface Application | Back Hole Edge, Sheet, Straight Edge |
Blade Material | High Speed Steel |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel |
Blade Trade Number | E450 |
Description
Deburring Replacement Blade, Surface Application Back Hole Edge, Sheet, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E450, Work Direction Right Hand/Left Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- CGW ABRASIVES 4-1-2X7-8 Z3-40 T27 Reg100 Pct. Za Flap Disc (421-42302)
- GREY PNEUMATIC RETAINER .498 QUICK CHANGE (GPCH8001)
- CENTURY DRILL & TOOL Century Drill 76853 Bench Grinder Wire Wheels 5" Dia. Steel Crimped (76853)
- SHAVIV Deburring Tool, B Series (155-29134)
- SHAVIV Deburring Replacement Blade, C 50 (151-29117)
- SHAVIV Deburring Replacement Blade, Cobalt (151-29215)
- SHAVIV Deburring Replacement Blade, E 700 (151-29047)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- RUKO Unigrat Deburrer Kit, C, 3pcs. (107004)
- Shaviv Deburring Blades