Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E100S
Mfr # 151-29211
Zoro # G2101438
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E100S
- Material Cobalt
- Application For Straight Edges, Hole Edges
- Dia. (In.) 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29211
- Zoro # G2101438
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Details
Item | Deburring Replacement Blade |
Type | E100S |
Material | Cobalt |
Application | For Straight Edges, Hole Edges |
Description
Deburring Replacement Blade, E100S, Cobalt, For Straight Edges, Hole Edges, Dia. (In.) 0.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91015)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown (61500072733)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- DEDECO SUNBURST 1/2'' BAND MANDREL 3/32'' 1/UNIT (1835)
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- SHAVIV Hand Deburring Blade Tool Set, 10 pc (155-00251)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Round Double Sided Blade, R10 (151-29141)
- SHAVIV Deburring Replacement Blade, F 30 (151-29051)
- SHAVIV Deburring Replacement Blade, E100PL (151-00022)
- PFERD Deburring Blade BS 1010 - for Hand Deburrer (19510)
- Shaviv Deburring Blades