Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E100PL
Mfr # 151-00022
Zoro # G2437830
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E100PL
- Material Tin
- Application For Left Handed Use, Straight Edges, Hole Edges
- Dia. (In.) 0.13 in
- Primary Material Application Aluminum, Plastic, Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-00022
- Zoro # G2437830
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 7/8 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E100PL |
Material | Tin |
Application | For Left Handed Use, Straight Edges, Hole Edges |
Primary Material Application | Aluminum, Plastic, Stainless Steel, Steel |
Blade Trade Number | E100PL |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | High Speed Steel |
Work Direction | Left Hand |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number E100PL, Work Direction Left Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 7/8" 60g type 29 HP flap disc (DW8308)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGR5)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1861)
- SHAVIV Deburring Tool, E Series (155-29157)
- SHAVIV Deburring Replacement Blade, F 20 (151-29050)
- SHAVIV Deburring Replacement Blade, B 60 (151-29027)
- SHAVIV Deburring Replacement Blade, B 10PL (151-29096)
- SHAVIV Deburring Replacement Blade, G 10 (151-29052)
- SHAVIV Deburring Replacement Blade, US 4 (155-00175)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- Shaviv Deburring Blades