Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E100P
Mfr # 151-00112
Zoro # G2015819
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E100P
- Material Tin
- Application For Straight Edges, Hole Edges
- Dia. (In.) 0.13 in
- Surface Application Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-00112
- Zoro # G2015819
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E100P |
Material | Tin |
Application | For Straight Edges, Hole Edges |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | E100P |
Blade Material | TiN |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material TiN, Blade Trade Number E100P, Shank Dia. 1/8 in, Number of Blades 1, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1.25, AO, 80G, PK5 (66252835807)
- 3M Final Stripping Pads 10113NA, PK12 (10113NA)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838888)
- CORDOVA Sandpaper Grip, Black Double Dipped, PK/12 (5114SJ)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- SHAVIV Deburring Replacement Blade, E 300 (151-29042)
- SHAVIV Deburring Replacement Blade, B 10L (151-29095)
- SHAVIV Deburring Replacement Blade, BUS2 (151-29196)
- SHAVIV Deburring Replacement Blade, 0.12 in. Dia (151-00114)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- SHAVIV Deburring Tool, E Series (155-29155)
- Shaviv Deburring Blades