Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 800
Mfr # 151-29018
Zoro # G2450905
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 800
- Material High Speed Steel
- Application Straight, Hole and Corner Edges
- Dia. (In.) 0.13 in
- Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 151-29018
- Zoro # G2450905
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 7/8 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Replacement Blade |
Type | E 800 |
Material | High Speed Steel |
Application | Straight, Hole and Corner Edges |
Primary Material Application | Aluminum, Copper, Plastic, Stainless Steel, Steel |
Work Direction | Right Hand |
Blade Material | High Speed Steel |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | E800 |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E800, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A30NBF Rein, Alu (36122)
- SURTEK 180 Grit Wet Sandpaper (LAG180)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 60G (11286)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TS, PK25 (66261162333)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- SHAVIV Deburring Replacement Blade, B 10L (151-29095)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- SHAVIV Deburring Replacement Blade, B 12P (151-19017)
- SHAVIV Deburring Replacement Blade, F 20 (151-29050)
- SHAVIV Deburring Replacement Blade, E450 (151-29234)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- Shaviv Deburring Blades