Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 700
Mfr # 151-29047
Zoro # G2450771
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 700
- Material High Speed Steel
- Application Back Hole Edges and Inner Surfaces
- Dia. (In.) 0.13 in
- Work Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29047
- Zoro # G2450771
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 700 |
Material | High Speed Steel |
Application | Back Hole Edges and Inner Surfaces |
Work Direction | Right Hand |
Blade Trade Number | E700 |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Surface Application | Back Hole Edge, Hole Inner Surface |
Blade Material | High Speed Steel |
Description
Deburring Replacement Blade, Surface Application Back Hole Edge, Hole Inner Surface, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E700, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 2 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Bench Stone, Coarse, 6in. L (D6C)
- PFERD W236 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30183)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (623479000)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- SHAVIV Deburring Tool, E Series (155-29155)
- SHAVIV Deburring Replacement Blade, UB 2000 (155-29107)
- SHAVIV Deburring Replacement Blade, B10 (151-29135)
- SHAVIV Deburring Tool, E Series (155-29157)
- SHAVIV Deburring Replacement Blade, C 50 (151-29117)
- Shaviv Deburring Blades