Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 600
Mfr # 151-29045
Zoro # G2450799
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 600
- Material High Speed Steel
- Application Back Hole Edges
- Dia. (In.) 0.13 in
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29045
- Zoro # G2450799
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Overall Length | 2 1/2 in |
Details
Item | Deburring Replacement Blade |
Type | E 600 |
Material | High Speed Steel |
Application | Back Hole Edges |
Blade Material | High Speed Steel |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Surface Application | Back Hole Edge |
Blade Trade Number | E600 |
Work Direction | Right Hand |
Description
Deburring Replacement Blade, Surface Application Back Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E600, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 2 1/2 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Stone, Silicone, 8x2x1 (61463685455)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, 777F, Orange (7000118386)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 80 Grit, Medium, Aluminum Oxide (117799)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #100 (M-172794)
- SHAVIV Ub3 Mini Deburrng 2Pc Set (155-29082)
- SHAVIV Deburring Replacement Blade, D 80C (151-29031)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- SHAVIV Deburring Tool, E Series (155-29133)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- SHAVIV Deburring Replacement Blade, E 200P (151-29099)
- Shaviv Deburring Blades