Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 500C
Mfr # 151-29111
Zoro # G2450607
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 500C
- Material Carbide
- Application Flat Surfaces
- Dia. (In.) 0.13 in
- Surface Application Flat Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29111
- Zoro # G2450607
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 500C |
Material | Carbide |
Application | Flat Surfaces |
Surface Application | Flat Surface |
Blade Material | Carbide |
Work Direction | Right Hand/Left Hand |
Blade Trade Number | E500C |
Primary Material Application | Aluminum, Brass, Carbide, Cast Iron, Copper, Glass, Hardened Steel, Plastic, Stainless Steel, Steel |
Description
Deburring Replacement Blade, Surface Application Flat Surface, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number E500C, Work Direction Right Hand/Left Hand, Shank Dia. 1/8 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Carbide, Cast Iron, Copper, Glass, Hardened Steel, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Blending Disc, AlO, 3in, 320 Grit, TS (66261009184)
- BRUSH RESEARCH MANUFACTURING BMF2008 Mandrel Mounted Flare Brush. 2" Diameter, .008CS, .500" Trim, .250" Shank Diameter (BMF2008)
- 3M Quick Change Disc, Cer, 2in, P120G, Fin, TR (7000000553)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7100034271)
- SHAVIV Deburring Replacement Blade, G 10 (151-29052)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Deburring Replacement Blade, E100PL (151-00022)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- SHAVIV Deburring Replacement Blade, C 42 (151-29030)
- COGSDILL Deburring Blade, 3/16", Double Acting (YA-DAP-3/16)
- Shaviv Deburring Blades