Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 300
Mfr # 151-29042
Zoro # G2102059
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 300
- Material High Speed Steel
- Application Inside and Outside Holes Simultaneously
- Dia. (In.) 0.13 in
- Blade Trade Number E300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29042
- Zoro # G2102059
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 300 |
Material | High Speed Steel |
Application | Inside and Outside Holes Simultaneously |
Blade Trade Number | E300 |
Work Direction | Right Hand |
Primary Material Application | Aluminum, Copper, Steel |
Surface Application | Cross Hole |
Blade Material | High Speed Steel |
Description
Deburring Replacement Blade, Surface Application Cross Hole, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E300, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D636)
- WEILER 3/4" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26003)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (35632)
- SHAVIV Deburring Replacement Blade, B 25 (151-29022)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- SHAVIV Arc Shape Finish Blade, R30 (151-29143)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- SHAVIV Deburring Tool Set, for Plumbing (90119)
- Shaviv Deburring Blades