Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 200P
Mfr # 151-29099
Zoro # G2102040
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 200P
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29099
- Zoro # G2102040
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Details
Item | Deburring Replacement Blade |
Type | E 200P |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Description
Deburring Replacement Blade, E 200P, High Speed Steel, Straight and Hole Edges, Dia. (In.) 0.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 2" Crimped Wire Wheel, .012" Steel Fill, 1/4" Stem (36209)
- NORTON ABRASIVES Non-Woven Roll, Tan, 30 ft L, 4" W (66261010081)
- DEWALT 6" x.045 x 7/8" CFree Thin Cutoff Wheel (DW8725S)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46009)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90060)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- SHAVIV Deburring Replacement Blade, E 111 (151-29109)
- SHAVIV Deburring Tool, E Series (155-29157)
- PFERD Mini File BD 5010 - for Hand Deburrer (19520)
- Shaviv Deburring Blades