Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 120
Mfr # 151-29058
Zoro # G2450729
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 120
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.13 in
- Blade Style Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29058
- Zoro # G2450729
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 7/8 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 120 |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Blade Style | Rotating |
Blade Trade Number | E120 |
Blade Material | High Speed Steel |
Work Direction | Right Hand/Left Hand |
Primary Material Application | Brass, Cast Iron, Plastic |
Surface Application | Front Hole Edge, Straight Edge |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E120, Work Direction Right Hand/Left Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Brass, Cast Iron, Plastic, Product Type Deburring Replacement Blade, Blade Style Rotating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 60 Grit, 7/8 in. Mounting (7010363143)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940147)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- NORTON ABRASIVES Sanding Disc, CerAlO, 36 Grit, 4-1/2 in. (66254468390)
- SHAVIV Deburring Replacement Blade, UF 1 (155-00051)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- SHAVIV Deburring Replacement Blade, E111P (151-00099)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- SHAVIV Deburring Tool, E Series (155-29133)
- RIDGID RIDGID® Model No. 73 Deburring Tool, 1-1/2" - 3" Plastic Pipe Capacity (64962)
- Shaviv Deburring Blades