Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 111
Mfr # 151-29109
Zoro # G2450625
product price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 111
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.13 in
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29109
- Zoro # G2450625
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 111 |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Blade Material | High Speed Steel |
Work Direction | Right Hand |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | E111 |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E111, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Tube Center Wire Wheel - .008 CS Wire, 1/2" A.H. (81543)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- WALTER SURFACE TECHNOLOGIES Double-row Cup Brush Knot 5" X 5/8"-11 (13G574)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 220, TR (66261091459)
- SHAVIV Deburring Blade (151-29207)
- SHAVIV Deburring Replacement Blade, Q11 (151-00132)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- SHAVIV Deburring Replacement Blade, E 100L (151-29098)
- SHAVIV Deburring Replacement Blade, E 350 (151-29044)
- SHAVIV Deburring Tool, Plastic, HSS, UB2 Series (155-29081)
- SHAVIV Deburring Replacement Blade, E 200C (151-29041)
- Shaviv Deburring Blades