Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 110P
Mfr # 151-29039
Zoro # G2450826
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 110P
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.13 in
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29039
- Zoro # G2450826
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 7/8 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 110P |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Blade Material | High Speed Steel |
Blade Trade Number | E110P |
Work Direction | Right Hand |
Primary Material Application | Aluminum, Plastic, Stainless Steel, Steel |
Surface Application | Front Hole Edge, Straight Edge |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number E110P, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- 3M Disc Pad, 4 in. (83489)
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 80G Sand Belt (07660702241)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442997)
- SHAVIV Deburring Replacement Blade, Q11 (151-00132)
- SHAVIV Deburring Handle, Plastic, A Series (152-00003)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- SHAVIV Deburring Tool, E Series (155-29157)
- SHAVIV Deburring Replacement Blade, B 20 (151-19019)
- SHAVIV Deburring Replacement Blade, F 20 (151-29050)
- SHAVIV Arc Shape Finish Blade, R30 (151-29143)
- Shaviv Deburring Blades