Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 110
Mfr # 151-29038
Zoro # G2450835
product price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 110
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.13 in
- Blade Trade Number E110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29038
- Zoro # G2450835
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 7/8 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 110 |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Blade Trade Number | E110 |
Blade Material | High Speed Steel |
Surface Application | Front Hole Edge, Straight Edge |
Work Direction | Right Hand |
Primary Material Application | Aluminum, Copper, Plastic, Stainless Steel, Steel |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E110, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443297)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (11287)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 120Grit (30564)
- VSM Abrasive Belt, 220 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 220 Grit, Very Fine, Silicon Carbide (66856)
- SHAVIV Deburring Replacement Blade, UF 1 (155-00051)
- SHAVIV Deburring Replacement Blade, B 12 (151-29016)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Replacement Blade, E 111 (151-29109)
- SHAVIV Deburring Replacement Blade, 0.12 in. Dia (151-00114)
- SHAVIV Deburring Replacement Blade, E 100P (151-29037)
- Shaviv Deburring Blades