Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 100P
Mfr # 151-29037
Zoro # G2102086
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 100P
- Material Tin
- Application Straight and Hole Edges
- Dia. (In.) 0.13 in
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29037
- Zoro # G2102086
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 100P |
Material | Tin |
Application | Straight and Hole Edges |
Blade Material | High Speed Steel |
Blade Trade Number | E100P |
Surface Application | Front Hole Edge, Straight Edge |
Work Direction | Right Hand |
Primary Material Application | Aluminum, Plastic, Stainless Steel, Steel |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number E100P, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8"-1/2" Arbor Hole (8325)
- CLESCO CPM-18 Quick Change Mandrel for Rubberized Abrasive Cones & Points with Hex Nut (CPM-18)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass (629471000)
- ZORO SELECT Abrasive Roll, 30 ft. L, 2-3/4" W, 100 Grit (05539520339)
- SHAVIV Deburring Replacement Blade, B 10C (151-29013)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Deburring Replacement Blade, F 20 (151-29050)
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- SHAVIV Deburring Replacement Blade, B 60 (151-29027)
- SHAVIV Deburring Tool, E Series (155-29157)
- SHAVIV Deburring Replacement Blade, B 25 (151-29022)
- Shaviv Deburring Blades