Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 100L
Mfr # 151-29098
Zoro # G2450659
product price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 100L
- Material High Speed Steel
- Application For Left Handed Use, Straight Edges, Hole Edges
- Dia. (In.) 0.13 in
- Surface Application Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29098
- Zoro # G2450659
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 7/8 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 100L |
Material | High Speed Steel |
Application | For Left Handed Use, Straight Edges, Hole Edges |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | High Speed Steel |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Work Direction | Left Hand |
Blade Trade Number | E100L |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100L, Work Direction Left Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Aluminum Oxide, 60 Grit (AOB60-50)
- WEILER 5 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole (59702)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775330)
- NORTON ABRASIVES PSA Disc Roll 6In. 80 Grit A/O (31481)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- SHAVIV Deburring Replacement Blade, B10 (151-29135)
- SHAVIV Deburring Replacement Blade, B 30 (151-29023)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90058)
- SHAVIV Deburring Replacement Blade, E 500C (151-29111)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90060)
- SHAVIV Deburring Replacement Blade, E 800 (151-29018)
- Shaviv Deburring Blades