Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 100D
Mfr # 151-29036
Zoro # G2032935
product price: $15.19
/ea
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 100D
- Material High Speed Steel
- Application Straight and Hole Edges On Carbide and Glass
- Dia. (In.) 0.13 in
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29036
- Zoro # G2032935
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 7/8 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 100D |
Material | High Speed Steel |
Application | Straight and Hole Edges On Carbide and Glass |
Primary Material Application | Carbide, Glass |
Blade Trade Number | E100D |
Blade Material | High Speed Steel |
Work Direction | Right Hand |
Surface Application | Front Hole Edge, Straight Edge |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Diamond, Blade Trade Number E100D, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Carbide, Glass, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7100031875)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Ceramic, XK870X (286887)
- PALMGREN Variable Speed Buffer, 115/240V, 10" (9682108)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 60G (42324)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- SHAVIV Deburring Replacement Blade, E 300 (151-29042)
- SHAVIV Deburring Replacement Blade, C 42 (151-29030)
- SHAVIV Deburring Replacement Blade, B 25C (151-29110)
- SHAVIV Deburring Replacement Blade, B 60 (151-29027)
- SHAVIV Deburring Replacement Blade, B 20 (151-19019)
- SHAVIV Deburring Replacement Blade, F 30 (151-29051)
- Shaviv Deburring Blades