Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 100C
Mfr # 151-29035
Zoro # G2102095
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 100C
- Material Carbide
- Application Straight and Hole Edges On Tough Materials
- Dia. (In.) 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29035
- Zoro # G2102095
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Details
Item | Deburring Replacement Blade |
Type | E 100C |
Material | Carbide |
Application | Straight and Hole Edges On Tough Materials |
Description
Deburring Replacement Blade, E 100C, Carbide, Straight and Hole Edges On Tough Materials, Dia. (In.) 0.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 120SC with Collet (34355)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261042565)
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 (69957399790)
- SCOTCH-BRITE Surface Conditioning Disc, 7"XNH, PK25 (PN-DH)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- SHAVIV Ub3 Mini Deburrng 2Pc Set (155-29082)
- SHAVIV Deburring Replacement Blade, Q11 (151-00132)
- SHAVIV Deburring Replacement Blade, E 100D (151-29036)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- SHAVIV Deburring Replacement Blade, E 350 (151-29044)
- Shaviv Deburring Blades