Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 100
Mfr # 151-29034
Zoro # G2102101
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 100
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29034
- Zoro # G2102101
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Details
Item | Deburring Replacement Blade |
Type | E 100 |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Description
Deburring Replacement Blade, E 100, High Speed Steel, Straight and Hole Edges, Dia. (In.) 0.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1 in W, 42 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7100017820)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4", Weight: 20 lb. (41-346)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41600)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90060)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- SHAVIV Deburring Replacement Blade, E 111 (151-29109)
- Shaviv Deburring Blades