Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, D 80C
Mfr # 151-29031
Zoro # G2450841
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type D 80C
- Material Carbide
- Application Flat Surfaces and Sheets
- Dia. (In.) 0.75 in
- Primary Material Application Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 151-29031
- Zoro # G2450841
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.75 in |
Overall Length | 3/4 in |
Details
Item | Deburring Replacement Blade |
Type | D 80C |
Material | Carbide |
Application | Flat Surfaces and Sheets |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Wood |
Work Direction | Right Hand/Left Hand |
Surface Application | Flat Surface, Sheet |
Blade Material | Carbide |
Blade Trade Number | D80C |
Description
Deburring Replacement Blade, Surface Application Flat Surface, Sheet, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number D80C, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 3/4 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Wood, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 2in W (47301)
- ARC ABRASIVES Disc Backup Pad, 5 In, 5/8-11 (11-50404-1)
- TOOLPRO 9 in 240 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP12400)
- NORTON CO Abrasive Stone, F44 (360-0443)
- SHAVIV Deburring Replacement Blade, UF 1 (155-00051)
- SHAVIV Deburring Replacement Blade, B 60 (151-29027)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90060)
- SHAVIV Deburring Replacement Blade, E 300 (151-29042)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90058)
- Shaviv Deburring Blades