Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, Cobalt
Mfr # 151-29215
Zoro # G2437666
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B10S
- Material Cobalt
- Application For Straight Edges, Hole Edges
- Dia. (In.) 0.09 in
- Surface Application Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 151-29215
- Zoro # G2437666
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Shank Dia. | 3/32 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | B10S |
Material | Cobalt |
Application | For Straight Edges, Hole Edges |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | Cobalt |
Primary Material Application | Aluminum, Copper, Plastic, Stainless Steel, Steel |
Blade Trade Number | B1 |
Work Direction | Right Hand |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material Cobalt, Blade Finish Not Applicable, Blade Trade Number B1, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL SUPPLIES Sanding Sheet, 11x9 In, 400 G, SC, PK50 (5ZMK5)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728955)
- HOMAX Bronzewool Medium 3Pk (123101)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93831)
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- SHAVIV Deburring Replacement Blade, E 500C (151-29111)
- SHAVIV Deburring Tool, E Series (155-29133)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- SHAVIV Deburring Replacement Blade, E 100P (151-29037)
- SHAVIV Deburring Replacement Blade, B 20C (151-19020)
- Shaviv Deburring Blades