Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, C 50
Mfr # 151-29117
Zoro # G2032698
product price: $31.89
/ea
Sold in multiples of 2 for $63.78
$63.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C 50
- Material High Speed Steel
- Application Back Hole Edges, Inner and Flat Surfaces
- Dia. (In.) 0.3 in
- Blade Trade Number C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29117
- Zoro # G2032698
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.3 in |
Overall Length | 4 1/2 in |
Details
Item | Deburring Replacement Blade |
Type | C 50 |
Material | High Speed Steel |
Application | Back Hole Edges, Inner and Flat Surfaces |
Blade Trade Number | C50 |
Work Direction | Right Hand/Left Hand |
Surface Application | Back Hole Edge, Flat Surface, Hole Inner Surface |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel |
Blade Material | High Speed Steel |
Description
Deburring Replacement Blade, Surface Application Back Hole Edge, Flat Surface, Hole Inner Surface, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C50, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 4 1/2 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Face Plate Hub, 4-1/2 in D (45190)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 1" dia. (05145)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56457)
- SHAVIV Deburring Replacement Blade, B 32 (151-29025)
- SHAVIV Ub3 Mini Deburrng 2Pc Set (155-29082)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- SHAVIV Deburring Tool, E Series (155-29133)
- SHAVIV Deburring Tool, E Series (155-29155)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Deburring Replacement Blade, E 250 (151-29106)
- Shaviv Deburring Blades